Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATSP-16-5-F
- Mfr # ATSP-16-5-F
- Zoro # G3399149
product price:Â
$
22.69
/ea
Key Features
Number of Pieces
2
Collar Style
Clamp
Screw Size
1/4"-28
Operating Temp. Range
-40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATSP-16-5-F
- Zoro #
- G3399149
- UPC #
- 634529240151
- Country of Origin
- United States
Dimensions
- Screw Size
- 1/4"-28
- Width Tolerance
- +0.003 in / -0.010 in
Details
- Number of Pieces
- 2
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
- Screw Material
- Alloy Steel
- Weight
- 0.2155 lbs
- System of Measurement
- Inch
- Style
- Two-Piece
- Number of Screws
- 2 ea
- Screw Seating Torque
- 170 lb-in
- Standards
- ISO 9001:2015 Certified
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece acme threaded shaft collar has a 1" - 5 TPI bore, 1 3/4" OD, and 0.500" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.