Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Threaded Collar, 1"x5,303 SS, OD 1 3/4"

  • Mfr # ATCL-16-5-SS

  • Zoro # G7101670


product price: $26.89
/ea

Key Features

Bore Dia.
1 in - 5 TPI
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCL-16-5-SS
Zoro #
G7101670
UPC #
634529219287
Country of Origin
United States

Dimensions

Bore Dia.
1 in - 5 TPI
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/1937
Clearance Dia.
2.032 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Acme Threaded Collar,1"x5,303 SS
Type
Acme Threaded
Style
One-Piece
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Bright
Screw Location (R)
0.678 in
Number of Screws
1 ea
Weight
0.2361 lbs
Screw Seating Torque
110 lb-in

Description

Acme Threaded Collar,1 In.x5,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.