Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F

  • Mfr # ATSP-12-6-F

  • Zoro # G3401276


product price:  $17.79
/ea

Key Features

Bore Dia.
3/4 in - 6 TPI
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATSP-12-6-F
Zoro #
G3401276
UPC #
634529238363
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in - 6 TPI
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4"-28
Clearance Dia.
1.763 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.1766 lbs
System of Measurement
Inch
Style
Two-Piece
Screw Seating Torque
170 lb-in
Screw Location (R)
0.545 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Type
Acme Threaded
Screw Finish
Black Oxide
Number of Screws
2 ea
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Standards
ISO 9001:2015 Certified

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece acme threaded shaft collar has a 3/4" - 6 TPI bore, 1 1/2" OD, and 0.500" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.