Zoro Homepage

Acme Threaded Collar, 3/4"x10,303 SS, OD 1 1/2"

  • Mfr # ATCL-12-10-SS

  • Zoro # G7101637


product price: $21.85
/ea

Key Features

Bore Dia.
3/4 in - 10 TPI
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCL-12-10-SS
Zoro #
G7101637
UPC #
634529219270
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in - 10 TPI
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/2029
Clearance Dia.
1.808 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Acme Threaded Collar,3/4"x10,303 SS
Type
Acme Threaded
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.1859 lbs
Screw Finish
Bright
Number of Screws
1 ea
Screw Location (R)
0.545 in
Screw Seating Torque
110 lb-in
Style
One-Piece

Description

Acme Threaded Collar,3/4 In.x10,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.