Acme Threaded Collar, 3/4"x10, Steel, Bore Dia.: 3/4"-10

  • Mfr # ATSP-12-10-F

  • Zoro # G7103691


product price:  $14.49
/ea

Key Features

Bore Dia.
3/4 in - 10 TPI
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATSP-12-10-F
Zoro #
G7103691
UPC #
634529219423
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in - 10 TPI
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/2028
Clearance Dia.
1.808 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Acme Threaded Collar,3/4"x10,Steel
Screw Seating Torque
170 lb-in
Screw Location (R)
0.545 in
Style
Two-Piece
Weight
0.183852 lbs
Screw Finish
Black Oxide
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Type
Acme Threaded

Description

Acme Threaded Collar,3/4 In.x10,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.