Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F

  • Mfr # ATSP-10-8-F

  • Zoro # G3406824


product price:  $16.79
/ea

Key Features

Bore Dia.
5/8 in - 8 TPI
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATSP-10-8-F
Zoro #
G3406824
UPC #
634529238189
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in - 8 TPI
Outside Dia.
1 5/16 in
Dimension Type
Inch
Width
0.437 in
Screw Size
#10-32
Clearance Dia.
1.472 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.118 lbs
System of Measurement
Inch
Screw Location (R)
0.479 in
Number of Screws
2 ea
Type
Acme Threaded
Style
Two-Piece
Screw Finish
Black Oxide
Screw Seating Torque
76 lb-in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Standards
ISO 9001:2015 Certified
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece acme threaded shaft collar has a 5/8" - 8 TPI bore, 1 5/16" OD, and 0.437" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.