Shop RULAND

Shaft Collar, Alloy Steel, 1215, Zinc Plated

  • Mfr # MCL-17-FZ
  • Zoro # G308678953

product price: 
$
9.19
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
M5 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-17-FZ
Zoro #
G308678953
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M5 x 16
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
17 mm
Clearance Diameter
41.1 mm
Collar Outside Diameter
36 mm
Collar Width
13 mm
Bore Diameter
17 mm
Screw Length
16 mm
Screw Thread Size
M5x16

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.5 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
System of Measurement
Metric
Included Screws
Clamp Screw
Screw Material Finish
Zinc Plated
Collar Material
Carbon Steel
Screw Location from Center
13.49 mm
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Collar Material Grade
1215
Resistance Properties
Corrosion-Resistant
Bore Type
Round
Collar Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp-On
Weight
0.1659 lbs
Number of Screws
1

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 17 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.