Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Threaded collar, Trap Thread, M10x2, Steel, OD 24 mm

  • Mfr # AMTCL-10-2-F

  • Zoro # G7101759


product price: $13.39
/ea

Key Features

Bore Dia.
M10 x 2
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMTCL-10-2-F
Zoro #
G7101759
UPC #
634529219294
Country of Origin
United States

Dimensions

Bore Dia.
M10 x 2
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Trap Thread,M10x2,Steel
Number of Screws
1 ea
Weight
0.0552 lbs
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
8.50 mm
Type
Acme Threaded
Screw Finish
Black Oxide
Style
One-Piece
Screw Seating Torque
2.1 Nm

Description

Shaft Collar,Trap Thread,M10x2,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.