Zoro Homepage

Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm

  • Mfr # AMTCL-20-4-SS

  • Zoro # G3404304


product price: $53.55
/ea

Key Features

Material
303 Stainless Steel
Outside Dia.
40 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTCL-20-4-SS
Zoro #
G3404304
UPC #
634529238158
Country of Origin
United States

Dimensions

Bore Dia.
M20 x 4
Outside Dia.
40 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
47.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.2493 lbs
System of Measurement
Metric
Screw Location (R)
14.70 mm
Type
Acme Threaded
Screw Finish
Bright
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Screws
1 ea
Style
One-Piece
Screw Seating Torque
9.6 Nm

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece trapezoidal threaded shaft collar has an M20 x 4 bore, 40mm OD, and 15mm width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Trapezoidal threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.