Zoro Homepage

Balanced Collar, 1pc Clamp, Balanced, Bore 54mm, 303 Stainless Steel

  • Mfr # MSPB-54-SS

  • Zoro # G3406185


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Outside Dia.
82 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPB-54-SS
Zoro #
G3406185
UPC #
634529301876
Country of Origin
United States

Dimensions

Bore Dia.
54 mm
Outside Dia.
82 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
88.8 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.9099 lbs
System of Measurement
Metric
Bore Tolerance
+0.05 mm / +0.012 mm
Style
Round
Type
Two-Piece
Recommended Shaft Tolerance
+0.000 mm / -0.025 mm
Screw Location (R)
34.24 mm
Number of Screws
2 ea
Screw Finish
Bright, No Plating
Screw Seating Torque
23 Nm

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 54mm bore, 82mm OD, and 19mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.