Zoro Homepage

Balanced Shaft Collar, 2pc, Bore 0.3125", Aluminum, OD 11/16"

  • Mfr # SPB-5-A

  • Zoro # G3396260


product price: $16.65
/ea

Key Features

Bore Dia.
0.3125 in
Material
Aluminum
Outside Dia.
11/16 in
Dimension Type
Inch
Width
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-5-A
Zoro #
G3396260
UPC #
634529302859
Country of Origin
United States

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
11/16 in
Dimension Type
Inch
Width
0.281 in
Screw Size
#4-40
Clearance Dia.
0.838 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Aluminum
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Weight
0.0089 lbs
System of Measurement
Inch
Screw Finish
Black Oxide
Screw Seating Torque
15 lb-in
Bore Tolerance
+0.002 in / +0.0005 in
Number of Screws
2 ea
Type
Two-Piece
Screw Location (R)
0.250 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
Round

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 0.3125" bore, 11/16" OD, and 0.281" width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 aluminum to a fine burr-free finish for increased screw seating torque. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.