Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balanced Shaft Collar, 2pc, Bore 3.0000", Steel, OD 4 1/4"

  • Mfr # SPB-48-F

  • Zoro # G3400025


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.0000 in
Material
Black Oxide Steel
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-48-F
Zoro #
G3400025
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3.0000 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
0.875 in
Screw Size
3/8/2024
Clearance Dia.
4.499 in
Width Tolerance
+0.003 in / -0.010 in
Clearance Diameter
4.5 in
Collar Width
7/8 in
Collar Outside Diameter
4 1/4 in
Screw Thread Size
3/8"-24
For Shaft Diameter
3 in
Bore Diameter
3 in

Details

Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
1.6026 lbs
Standards
ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
System of Measurement
Inch
Item
Balanced Shaft Collar
Number of Screws
2 ea
Screw Location (R)
1.813 in
Style
Round
Screw Seating Torque
570 lb-in
Recommended Shaft Tolerance
+0.0000 in / -0.0010 in
Screw Finish
Black Oxide
Bore Tolerance
+0.002 in / +0.0005 in
Type
Two-Piece
Collar Construction
2-Piece
Included Screws
(2) Clamp Screw
Shaft Tolerance
+0.0000/-0.0010 in
Screw Location from Center
1.81 in
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Bore Type
Round
Collar Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F

Description

Balanced Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.