Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BC44-1 1/2"-25MM-A

  • Zoro # G608675652


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Moment of Inertia
1.423 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC44-1 1/2"-25MM-A
Zoro #
G608675652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Bore Diameter 1
1 1/2 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 1/2 in
Bore Diameter 2
25 mm
Coupling Outside Diameter
2.75 in
Minimum Bore Diameter
25 mm
Length Through Bore 1
1.58 in
Hub Length
1.2 in
Length Through Bore 2
1.58 in
Screw Thread Size
M8
Clearance Diameter
2.75 in

Details

Item
Bellows Coupling
Moment of Inertia
1.423 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
462.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Zero Backlash
Yes
Maximum Operating Temperature
200 Degrees F
Hub Material Grade
2024
Bellows Material Grade
321
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Fastener Tightening Torque
39 N-m
Maximum Torque
925 lb-in
Torsional Stiffness
2,100 in-lb/Deg
Bellows Material Finish
None
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(2) Hex Cap Screw
Screw Material Finish
Black Oxide
Hub Material Finish
Sulfuric Anodized
Shaft Locking Type
Clamp On
Parallel Misalignment
0.012 in
Bore Type
Round
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 25 mm, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.