Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BC44-16-16-A

  • Zoro # G308675679


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
462.5 lb-in
Moment of Inertia
1.466 lb-in sq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC44-16-16-A
Zoro #
G308675679
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Bore Diameter 2
1 in
Different Bore Sizes
No
Bore Diameter 1
1 in
Coupling Outside Diameter
2.75 in
Maximum Bore Diameter
1 in
Clearance Diameter
2.75 in
Hub Length
1.2 in
Length Through Bore 1
1.58 in
Length Through Bore 2
1.58 in
Minimum Bore Diameter
1 in
Screw Thread Size
M8

Details

Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
462.5 lb-in
Moment of Inertia
1.466 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Item
Bellows Coupling
Maximum Operating Temperature
200 Degrees F
Bellows Material
Stainless Steel
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Hub Material Grade
2024
Maximum Speed
10,000 RPM
System of Measurement
Inch
Hub Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Bellows Material Grade
321
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in
Fastener Tightening Torque
39 N-m
Angular Misalignment
2 Degrees
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Bore Type
Round
Maximum Torque
925 lb-in
Included Screws
(2) Hex Cap Screw
Hub Material Finish
Sulfuric Anodized
Bellows Material Finish
None
Parallel Misalignment
0.012 in
Torsional Stiffness
2,100 in-lb/Deg
Number of Locking Screws
2
Full Bearing Support Required
Yes

Description

Bellows Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round, Dynamic Torque Non-Reversing 462.5 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.