Bellows Coupling

  • Mfr # BC44-20-16-A
  • Zoro # G008675627
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Dynamic Torque Reversing
231.3 lb-in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC44-20-16-A
Zoro #
G008675627
UPC #
-
Country of Origin
United States
Dynamic Torque Reversing
231.3 lb-in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.03 in
Item
Bellows Coupling
Moment of Inertia
1.451 lb-in sq
Dynamic Torque Non-Reversing
462.5 lb-in
Maximum Speed
10,000 RPM
Hub Material
Aluminum
System of Measurement
Inch
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bellows Material Grade
321
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Operating Temperature
200 Degrees F
Zero Backlash
Yes
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Cap Screw
Hub Material Finish
Sulfuric Anodized
Parallel Misalignment
0.012 in
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
Bore Type
Round
Shaft Tolerance
+0.0000 in / -0.0005 in
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
2,100 in-lb/Deg
Fastener Tightening Torque
39 N-m
Bellows Material Finish
None
Angular Misalignment
2 Degrees
Shaft Locking Type
Clamp On
Maximum Torque
925 lb-in

Dimensions

Overall Length
3.44 in
Bore Diameter 2
1 in
Minimum Bore Diameter
1 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 1/4 in
Coupling Outside Diameter
2.75 in
Bore Diameter 1
1 1/4 in
Screw Thread Size
M8
Clearance Diameter
2.75 in
Length Through Bore 2
1.58 in
Hub Length
1.2 in
Length Through Bore 1
1.58 in
Wire Rope Length
3.44 in
Length
3.44 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Description

Bellows Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round, Dynamic Torque Non-Reversing 462.5 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.