Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BC44-24-24-A

  • Zoro # G608675638


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Dynamic Torque Reversing
231.3 lb-in
Screw Material
Alloy Steel
Moment of Inertia
1.378 lb-in sq
Axial Motion
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC44-24-24-A
Zoro #
G608675638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Bore Diameter 1
1 1/2 in
Coupling Outside Diameter
2.75 in
Different Bore Sizes
No
Bore Diameter 2
1 1/2 in
Minimum Bore Diameter
1 1/2 in
Maximum Bore Diameter
1 1/2 in
Clearance Diameter
2.75 in
Hub Length
1.2 in
Screw Thread Size
M8
Length Through Bore 1
1.58 in
Length Through Bore 2
1.58 in

Details

Dynamic Torque Reversing
231.3 lb-in
Screw Material
Alloy Steel
Moment of Inertia
1.378 lb-in sq
Item
Bellows Coupling
Axial Motion
0.03 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
462.5 lb-in
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Minimum Operating Temperature
-40 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
200 Degrees F
Hub Material Grade
2024
Maximum Speed
10,000 RPM
Bellows Material Grade
321
Hub Material
Aluminum
Zero Backlash
Yes
System of Measurement
Inch
Bellows Material
Stainless Steel
Bellows Material Finish
None
Full Bearing Support Required
Yes
Angular Misalignment
2 Degrees
Parallel Misalignment
0.012 in
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Bore Type
Round
Torsional Stiffness
2,100 in-lb/Deg
Maximum Torque
925 lb-in
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Cap Screw
Shaft Tolerance
+0.0000 in / -0.0005 in
Fastener Tightening Torque
39 N-m
Hub Material Finish
Sulfuric Anodized
Application
Encoders, Stepper / Servo
For Misalignment Type
Angular, Axial, Parallel

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round, Dynamic Torque Non-Reversing 462.5 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.