Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BC44-30MM-1"-A

  • Zoro # G008675740


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Screw Material
Alloy Steel
Moment of Inertia
1.456 lb-in sq
Dynamic Torque Non-Reversing
462.5 lb-in
Bore Tolerance
+0.001/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC44-30MM-1"-A
Zoro #
G008675740
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Maximum Bore Diameter
30 mm
Bore Diameter 2
1 in
Different Bore Sizes
Yes
Bore Diameter 1
30 mm
Coupling Outside Diameter
2.75 in
Minimum Bore Diameter
1 in
Clearance Diameter
2.75 in
Screw Thread Size
M8
Length Through Bore 2
1.58 in
Hub Length
1.2 in
Length Through Bore 1
1.58 in

Details

Screw Material
Alloy Steel
Item
Bellows Coupling
Moment of Inertia
1.456 lb-in sq
Dynamic Torque Non-Reversing
462.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
Zero Backlash
Yes
Bellows Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Hub Material Grade
2024
Maximum Speed
10,000 RPM
Bellows Material Grade
321
Minimum Operating Temperature
-40 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Torque
925 lb-in
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Fastener Tightening Torque
39 N-m
Parallel Misalignment
0.012 in
Bore Type
Round
Screw Material Finish
Black Oxide
Torsional Stiffness
2,100 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in
Application
Encoders, Stepper / Servo
Angular Misalignment
2 Degrees
Bellows Material Finish
None
Number of Locking Screws
2
Included Screws
(2) Hex Cap Screw

Description

Bellows Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 1 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.