Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BC50-1 1/2"-35MM-A

  • Zoro # G608675713


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Moment of Inertia
2.755 lb-in sq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50-1 1/2"-35MM-A
Zoro #
G608675713
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Different Bore Sizes
Yes
Minimum Bore Diameter
35 mm
Bore Diameter 1
1 1/2 in
Bore Diameter 2
35 mm
Maximum Bore Diameter
1 1/2 in
Coupling Outside Diameter
3.13 in
Screw Length
25 mm
Screw Thread Size
M8
Hub Length
1.38 in
Length Through Bore 1
1.75 in
Length Through Bore 2
1.75 in
Clearance Diameter
3.13 in

Details

Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Moment of Inertia
2.755 lb-in sq
Dynamic Torque Reversing
337.5 lb-in
Item
Bellows Coupling
Screw Material
Alloy Steel
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Hub Material Grade
2024
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Bellows Material Grade
321
Zero Backlash
Yes
Bellows Material
Stainless Steel
Maximum Speed
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Cap Screw
Angular Misalignment
2 Degrees
Maximum Torque
1,350 lb-in
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Bore Type
Round
Parallel Misalignment
0.012 in
Fastener Tightening Torque
39 N-m
Bellows Material Finish
None
Full Bearing Support Required
Yes
Torsional Stiffness
3,500 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 35 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.