Zoro Homepage

Bellows Coupling

  • Mfr # BC50-16-16-A

  • Zoro # G108675688


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Reversing
337.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50-16-16-A
Zoro #
G108675688
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 2
1 in
Bore Diameter 1
1 in
Different Bore Sizes
No
Coupling Outside Diameter
3.13 in
Length Through Bore 1
1.75 in
Screw Thread Size
M8
Minimum Bore Diameter
1 in
Clearance Diameter
3.13 in
Length Through Bore 2
1.75 in
Screw Length
25 mm
Maximum Bore Diameter
1 in
Hub Length
1.38 in

Details

Dynamic Torque Reversing
337.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Item
Bellows Coupling
Moment of Inertia
2.838 lb-in sq
Axial Motion
0.03 in
Bellows Material Grade
321
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Zero Backlash
Yes
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Bellows Material Finish
None
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
2
Full Bearing Support Required
Yes
Bore Type
Round
Parallel Misalignment
0.012 in
Angular Misalignment
2 Degrees
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Cap Screw
Application
Encoders, Stepper / Servo
Fastener Tightening Torque
39 N-m
Torsional Stiffness
3,500 in-lb/Deg
Maximum Torque
1,350 lb-in
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round, Dynamic Torque Non-Reversing 675 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.