Zoro Homepage

Bellows Coupling

  • Mfr # BC50-28-24-A

  • Zoro # G708675750


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Axial Motion
0.03 in
Moment of Inertia
2.682 lb-in sq
Dynamic Torque Non-Reversing
675 lb-in
Dynamic Torque Reversing
337.5 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50-28-24-A
Zoro #
G708675750
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Coupling Outside Diameter
3.13 in
Maximum Bore Diameter
1 3/4 in
Bore Diameter 1
1 3/4 in
Bore Diameter 2
1 1/2 in
Minimum Bore Diameter
1 1/2 in
Different Bore Sizes
Yes
Clearance Diameter
3.13 in
Screw Thread Size
M8
Hub Length
1.38 in
Length Through Bore 2
1.75 in
Length Through Bore 1
1.75 in
Screw Length
25 mm

Details

Item
Bellows Coupling
Axial Motion
0.03 in
Moment of Inertia
2.682 lb-in sq
Dynamic Torque Non-Reversing
675 lb-in
Dynamic Torque Reversing
337.5 lb-in
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Bellows Material Grade
321
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Parallel Misalignment
0.012 in
Included Screws
(2) Hex Cap Screw
Number of Locking Screws
2
Shaft Tolerance
+0.0000 in / -0.0005 in
Full Bearing Support Required
Yes
Application
Encoders, Stepper / Servo
Shaft Locking Type
Clamp On
Bellows Material Finish
None
Torsional Stiffness
3,500 in-lb/Deg
Maximum Torque
1,350 lb-in
Hub Material Finish
Sulfuric Anodized
Angular Misalignment
2 Degrees
Fastener Tightening Torque
39 N-m
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round

Description

Bellows Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 1/2 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round, Dynamic Torque Non-Reversing 675 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.