Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BCK44-20-16-A

  • Zoro # G408675821


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
462.5 lb-in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK44-20-16-A
Zoro #
G408675821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Different Bore Sizes
Yes
Bore Diameter 2
1 in
Bore Diameter 1
1 1/4 in
Minimum Bore Diameter
1 in
Coupling Outside Diameter
2.75 in
Maximum Bore Diameter
1 1/4 in
Keyway Depth 1
1/8 in
Keyway Width 2
1/4 in
Length Through Bore 1
1.58 in
Clearance Diameter
2.75 in
Screw Thread Size
M8
Hub Length
1.2 in
Keyway Width 1
1/4 in
Length Through Bore 2
1.58 in
Keyway Depth 2
1/8 in

Details

Dynamic Torque Reversing
231.3 lb-in
Axial Motion
0.03 in
Item
Bellows Coupling
Dynamic Torque Non-Reversing
462.5 lb-in
Screw Material
Alloy Steel
Moment of Inertia
1.448 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Hub Material
Aluminum
Hub Material Grade
2024
Bellows Material Grade
321
System of Measurement
Inch
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Keyed
Fastener Tightening Torque
39 N-m
Shaft Locking Type
Clamp On
Angular Misalignment
2 Degrees
Bellows Material Finish
None
Maximum Torque
925 lb-in
Zero Backlash
Yes
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Torsional Stiffness
2,100 in-lb/Deg
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Parallel Misalignment
0.012 in
Number of Locking Screws
2
Shaft Tolerance
+0.0000 in / -0.0005 in
Hub Material Finish
Sulfuric Anodized
Maximum Operating Temperature
200 Degrees F
Application
Encoders, Stepper / Servo
Included Screws
(2) Hex Cap Screw

Description

Bellows Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.