Shop RULAND

Bellows Coupling

  • Mfr # BCK44-24-20-A
  • Zoro # G908675925

product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
1.4 lb-in sq
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCK44-24-20-A
Zoro #
G908675925
UPC #
-
Country of Origin
United States
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Item
Bellows Coupling
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
1.4 lb-in sq
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
462.5 lb-in
Hub Material
Aluminum
Bellows Material
Stainless Steel
Bellows Material Grade
321
Hub Material Grade
2024
System of Measurement
Inch
Number of Locking Screws
2
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Torsional Stiffness
2,100 in-lb/Deg
Parallel Misalignment
0.012 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Application
Encoders, Stepper / Servo
Maximum Torque
925 lb-in
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized
Maximum Speed
10,000 RPM
Fastener Tightening Torque
39 N-m
Maximum Operating Temperature
200 Degrees F
Bore Type
Round Keyed
Zero Backlash
Yes
Bellows Material Finish
None
Angular Misalignment
2 Degrees
Included Screws
(2) Hex Cap Screw
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Dimensions

Overall Length
3.44 in
Bore Diameter 2
1 1/4 in
Coupling Outside Diameter
2.75 in
Different Bore Sizes
Yes
Minimum Bore Diameter
1 1/4 in
Bore Diameter 1
1 1/2 in
Maximum Bore Diameter
1 1/2 in
Keyway Width 2
1/4 in
Hub Length
1.2 in
Clearance Diameter
2.75 in
Keyway Width 1
3/8 in
Length Through Bore 1
1.58 in
Screw Thread Size
M8
Keyway Depth 1
3/16 in
Length Through Bore 2
1.58 in
Keyway Depth 2
1/8 in
Wire Rope Length
3.44 in
Length
3.44 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/4 in, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.