Zoro Homepage

Bellows Coupling

  • Mfr # BCK50-16-16-A

  • Zoro # G908677363


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.836 lb-in sq
Dynamic Torque Reversing
337.5 lb-in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK50-16-16-A
Zoro #
G908677363
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Coupling Outside Diameter
3.13 in
Different Bore Sizes
No
Bore Diameter 2
1 in
Bore Diameter 1
1 in
Minimum Bore Diameter
1 in
Screw Thread Size
M8
Hub Length
1.38 in
Keyway Width 2
1/4 in
Keyway Depth 2
1/8 in
Screw Length
25 mm
Keyway Depth 1
1/8 in
Maximum Bore Diameter
1 in
Keyway Width 1
1/4 in
Length Through Bore 2
1.75 in
Clearance Diameter
3.13 in
Length Through Bore 1
1.75 in

Details

Item
Bellows Coupling
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.836 lb-in sq
Dynamic Torque Reversing
337.5 lb-in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
System of Measurement
Inch
Hub Material Grade
2024
Bellows Material
Stainless Steel
Hub Material
Aluminum
Bellows Material Grade
321
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Keyed
Maximum Torque
1,350 lb-in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Included Screws
(2) Hex Cap Screw
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Parallel Misalignment
0.012 in
Maximum Speed
10,000 RPM
Application
Encoders, Stepper / Servo
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Black Oxide
Torsional Stiffness
3,500 in-lb/Deg
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Fastener Tightening Torque
39 N-m
Number of Locking Screws
2
Bellows Material Finish
None
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed, Dynamic Torque Non-Reversing 675 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.