Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BCK50-24-16-A

  • Zoro # G508677299


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Moment of Inertia
2.78 lb-in sq
Axial Motion
0.03 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK50-24-16-A
Zoro #
G508677299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 2
1 in
Coupling Outside Diameter
3.13 in
Minimum Bore Diameter
1 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in
Clearance Diameter
3.13 in
Screw Thread Size
M8
Length Through Bore 2
1.75 in
Keyway Width 2
1/4 in
Hub Length
1.38 in
Keyway Depth 1
3/16 in
Length Through Bore 1
1.75 in
Screw Length
25 mm
Keyway Width 1
1/4 in
Keyway Depth 2
1/8 in

Details

Moment of Inertia
2.78 lb-in sq
Item
Bellows Coupling
Axial Motion
0.03 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Dynamic Torque Reversing
337.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Bellows Material
Stainless Steel
Hub Material
Aluminum
Bellows Material Grade
321
Hub Material Grade
2024
System of Measurement
Inch
Parallel Misalignment
0.012 in
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Included Screws
(2) Hex Cap Screw
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
200 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
Bore Type
Round Keyed
Fastener Tightening Torque
39 N-m
Maximum Torque
1,350 lb-in
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized
Maximum Speed
10,000 RPM
Bellows Material Finish
None
Torsional Stiffness
3,500 in-lb/Deg
Full Bearing Support Required
Yes
Angular Misalignment
2 Degrees

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.