Zoro Homepage

Bellows Coupling

  • Mfr # BCK50-40MM-1 1/4"-A

  • Zoro # G408677221


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Non-Reversing
675 lb-in
Moment of Inertia
2.748 lb-in sq
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK50-40MM-1 1/4"-A
Zoro #
G408677221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Maximum Bore Diameter
40 mm
Minimum Bore Diameter
1 1/4 in
Bore Diameter 1
40 mm
Bore Diameter 2
1 1/4 in
Different Bore Sizes
Yes
Coupling Outside Diameter
3.13 in
Screw Length
25 mm
Length Through Bore 1
1.75 in
Screw Thread Size
M8
Length Through Bore 2
1.75 in
Keyway Depth 2
1/8 in
Keyway Width 2
1/4 in
Clearance Diameter
3.13 in
Keyway Depth 1
3.3 mm
Keyway Width 1
12 mm
Hub Length
1.38 in

Description

Bellows Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 1/4 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.