Shop RULAND

Bellows Coupling

  • Mfr # BCK50-45MM-1"-A
  • Zoro # G408677177

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.715 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
337.5 lb-in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCK50-45MM-1"-A
Zoro #
G408677177
UPC #
-
Country of Origin
United States
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.715 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
337.5 lb-in
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Item
Bellows Coupling
System of Measurement
Inch to Metric Bore
Hub Material Grade
2024
Bellows Material
Stainless Steel
Bellows Material Grade
321
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Minimum Operating Temperature
-40 Degrees F
Full Bearing Support Required
Yes
Bore Type
Round Keyed
Torsional Stiffness
3,500 in-lb/Deg
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Maximum Operating Temperature
200 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.012 in
Maximum Torque
1,350 lb-in
Hub Material Finish
Sulfuric Anodized
Angular Misalignment
2 Degrees
Screw Material Finish
Black Oxide
Maximum Speed
10,000 RPM
Bellows Material Finish
None
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Fastener Tightening Torque
39 N-m
Included Screws
(2) Hex Cap Screw

Dimensions

Overall Length
3.82 in
Bore Diameter 2
1 in
Coupling Outside Diameter
3.13 in
Maximum Bore Diameter
45 mm
Bore Diameter 1
45 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
1 in
Hub Length
1.38 in
Keyway Depth 2
1/8 in
Screw Thread Size
M8
Keyway Width 2
1/4 in
Keyway Width 1
14 mm
Screw Length
25 mm
Length Through Bore 2
1.75 in
Length Through Bore 1
1.75 in
Keyway Depth 1
3.8 mm
Clearance Diameter
3.13 in
Wire Rope Length
3.82 in
Length
3.82 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 1 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.