Zoro Homepage

Bellows Coupling

  • Mfr # MBC70-25-25-A

  • Zoro # G008677164


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87.4 mm
Dynamic Torque Non-Reversing
52.25 N-m
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.76 mm
Moment of Inertia
0.002939 kgf/m sq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC70-25-25-A
Zoro #
G008677164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87.4 mm
Different Bore Sizes
No
Bore Diameter 1
25 mm
Coupling Outside Diameter
69.9 mm
Bore Diameter 2
25 mm
Screw Thread Size
M8
Maximum Bore Diameter
25 mm
Length Through Bore 2
40.2 mm
Hub Length
30.48 mm
Minimum Bore Diameter
25 mm
Length Through Bore 1
40.2 mm

Details

Item
Bellows Coupling
Dynamic Torque Non-Reversing
52.25 N-m
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.76 mm
Moment of Inertia
0.002939 kgf/m sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
26.3 N-m
Bellows Material
Stainless Steel
Bellows Material Grade
321
Hub Material
Aluminum
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM, Constant Velocity, High Torque with Low Inertia, High Torsional Stiffness, Long Life with no Maintenance
System of Measurement
Metric
For Misalignment Type
Angular, Axial, Parallel
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Torsional Stiffness
237 N-m/Deg
Fastener Tightening Torque
39 N-m
Screw Material Finish
Black Oxide
Parallel Misalignment
0.3 mm
Full Bearing Support Required
Yes
Maximum Torque
104.5 N-m
Bellows Material Finish
None
Bore Type
Round
Angular Misalignment
2 Degrees
Included Screws
(2) Hex Cap Screw

Description

Bellows Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 69.9 mm, Maximum Speed 10,000 RPM, Maximum Torque 104.5 N-m, Hub Material Aluminum, Overall Length 87.4 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 40.2 mm, Length Through Bore 2 40.2 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 52.25 N-m, Dynamic Torque Reversing 26.3 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.