Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # MBC80-30-30-A

  • Zoro # G908677233


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
76 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC80-30-30-A
Zoro #
G908677233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Different Bore Sizes
No
Coupling Outside Diameter
79.4 mm
Bore Diameter 2
30 mm
Bore Diameter 1
30 mm
Maximum Bore Diameter
30 mm
Length Through Bore 2
44.5 mm
Screw Thread Size
M8
Hub Length
34.93 mm
Screw Length
25 mm
Length Through Bore 1
44.5 mm
Minimum Bore Diameter
30 mm
Clearance Diameter
79.4 mm

Details

Item
Bellows Coupling
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
76 N-m
Moment of Inertia
0.0008237 kgf/m sq
Dynamic Torque Reversing
38 N-m
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees C
Bellows Material Grade
321
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Hub Material
Aluminum
Bellows Material
Stainless Steel
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Zero Backlash
Yes
Maximum Speed
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Angular Misalignment
2 Degrees
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Bellows Material Finish
None
Parallel Misalignment
0.3 mm
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Cap Screw
Maximum Torque
152 N-m
Full Bearing Support Required
Yes
Fastener Tightening Torque
39 N-m
Torsional Stiffness
395.5 N-m/Deg
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.