Zoro Homepage

Bellows Coupling

  • Mfr # MBC80-45-25-A

  • Zoro # G708677310


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
76 N-m
Moment of Inertia
0.0007982 kgf/m sq
Bore Tolerance
+0.03/-0.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC80-45-25-A
Zoro #
G708677310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Bore Diameter 1
45 mm
Bore Diameter 2
25 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
25 mm
Maximum Bore Diameter
45 mm
Coupling Outside Diameter
79.4 mm
Screw Thread Size
M8
Length Through Bore 2
44.5 mm
Clearance Diameter
79.4 mm
Length Through Bore 1
44.5 mm
Screw Length
25 mm
Hub Length
34.93 mm

Details

Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
76 N-m
Moment of Inertia
0.0007982 kgf/m sq
Item
Bellows Coupling
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Reversing
38 N-m
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Bellows Material Grade
321
Hub Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Application
Encoders, Stepper / Servo
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Torsional Stiffness
395.5 N-m/Deg
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(2) Hex Cap Screw
Number of Locking Screws
2
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized
Bore Type
Round
Maximum Torque
152 N-m
Fastener Tightening Torque
39 N-m
Bellows Material Finish
None
Parallel Misalignment
0.3 mm

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.