Zoro Homepage

Bellows Coupling

  • Mfr # MBC80-45-40-A

  • Zoro # G208677254


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Moment of Inertia
0.0007791 kgf/m sq
Axial Motion
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC80-45-40-A
Zoro #
G208677254
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Bore Diameter 1
45 mm
Minimum Bore Diameter
40 mm
Maximum Bore Diameter
45 mm
Coupling Outside Diameter
79.4 mm
Bore Diameter 2
40 mm
Different Bore Sizes
Yes
Hub Length
34.93 mm
Length Through Bore 2
44.5 mm
Clearance Diameter
79.4 mm
Screw Length
25 mm
Length Through Bore 1
44.5 mm
Screw Thread Size
M8

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Item
Bellows Coupling
Moment of Inertia
0.0007791 kgf/m sq
Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
76 N-m
Dynamic Torque Reversing
38 N-m
System of Measurement
Metric
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Bellows Material Grade
321
Zero Backlash
Yes
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Application
Encoders, Stepper / Servo
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Torsional Stiffness
395.5 N-m/Deg
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Maximum Torque
152 N-m
Included Screws
(2) Hex Cap Screw
Bellows Material Finish
None
Fastener Tightening Torque
39 N-m
Parallel Misalignment
0.3 mm

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 40 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.