Zoro Homepage

Bellows Coupling

  • Mfr # MBCK70-35-30-A

  • Zoro # G908676960


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87.4 mm
Dynamic Torque Reversing
26.3 N-m
Bore Tolerance
+0.03/-0.00 mm
Moment of Inertia
0.003329 kgf/m sq
Axial Motion
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBCK70-35-30-A
Zoro #
G908676960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87.4 mm
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Minimum Bore Diameter
30 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
69.9 mm
Bore Diameter 2
30 mm
Keyway Width 2
8 mm
Screw Thread Size
M8
Length Through Bore 2
40.2 mm
Length Through Bore 1
40.2 mm
Keyway Width 1
10 mm
Keyway Depth 1
3.3 mm
Hub Length
30.48 mm
Keyway Depth 2
3.3 mm

Details

Dynamic Torque Reversing
26.3 N-m
Bore Tolerance
+0.03/-0.00 mm
Moment of Inertia
0.003329 kgf/m sq
Axial Motion
0.76 mm
Item
Bellows Coupling
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
52.25 N-m
Bellows Material Grade
321
Maximum Operating Temperature
93 Degrees C
Bore Type
Round Keyed
Bellows Material
Stainless Steel
Hub Material Grade
2024
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design for High RPM, Constant Velocity, High Torque with Low Inertia, High Torsional Stiffness, Long Life with no Maintenance
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Application
Encoders, Stepper / Servo
Hub Material Finish
Sulfuric Anodized
Parallel Misalignment
0.3 mm
Shaft Locking Type
Clamp On
Angular Misalignment
2 Degrees
Torsional Stiffness
237 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Fastener Tightening Torque
39 N-m
Included Screws
(2) Hex Cap Screw
Maximum Torque
104.5 N-m
Shaft Tolerance
+0.0000 in / -0.0005 in
Bellows Material Finish
None

Description

Bellows Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 30 mm, Coupling Outside Diameter 69.9 mm, Maximum Speed 10,000 RPM, Maximum Torque 104.5 N-m, Hub Material Aluminum, Overall Length 87.4 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 40.2 mm, Length Through Bore 2 40.2 mm, Parallel Misalignment 0.3 mm, Bore Type Round Keyed, Dynamic Torque Non-Reversing 52.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.