Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # MBCK80-45-30-A

  • Zoro # G108677033


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Dynamic Torque Reversing
38 N-m
Axial Motion
0.76 mm
Moment of Inertia
0.0007907 kgf/m sq
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBCK80-45-30-A
Zoro #
G108677033
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Minimum Bore Diameter
30 mm
Coupling Outside Diameter
79.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
45 mm
Bore Diameter 2
30 mm
Maximum Bore Diameter
45 mm
Keyway Width 1
14 mm
Keyway Width 2
8 mm
Keyway Depth 1
3.8 mm
Clearance Diameter
79.4 mm
Hub Length
34.93 mm
Length Through Bore 1
44.5 mm
Keyway Depth 2
3.3 mm
Screw Length
25 mm
Length Through Bore 2
44.5 mm
Screw Thread Size
M8

Details

Dynamic Torque Reversing
38 N-m
Axial Motion
0.76 mm
Moment of Inertia
0.0007907 kgf/m sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
76 N-m
Bore Tolerance
+0.03/-0.00 mm
Item
Bellows Coupling
Hub Material Grade
2024
Maximum Operating Temperature
93 Degrees C
System of Measurement
Metric
Bellows Material Grade
321
Zero Backlash
Yes
Bellows Material
Stainless Steel
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Speed
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees C
Hub Material
Aluminum
Bore Type
Round Keyed
Application
Encoders, Stepper / Servo
Fastener Tightening Torque
39 N-m
Shaft Locking Type
Clamp On
Maximum Torque
152 N-m
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Torsional Stiffness
395.5 N-m/Deg
Bellows Material Finish
None
Hub Material Finish
Sulfuric Anodized
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
2 Degrees
Included Screws
(2) Hex Cap Screw
Parallel Misalignment
0.3 mm
Full Bearing Support Required
Yes

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 30 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round Keyed, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.