Clamp Bellows Cplg, Bores 0.188"x4mm, OD 0.750", L 1.188", Aluminum

  • Mfr # BC12-3/16"-4MM-A

  • Zoro # G3408407


product price:  $74.95
/ea

Key Features

Bore Dia.
0.188 in x 4 mm
Max. RPM
10000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.188 in (30.2 mm)
Screw Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC12-3/16"-4MM-A
Zoro #
G3408407
UPC #
634529232477
Country of Origin
United States

Dimensions

Bore Dia.
0.188 in x 4 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.188 in (30.2 mm)
Screw Size
M2.5
Length
1.188 in (30.2 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
120 lb-in/Deg (14 Nm/Deg)
Style
Clamp
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.0407 lbs
Number of Screws
2 ea
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material
Alloy Steel
Static Torque
40 lb-in (4.5 Nm)
Screw Seating Torque
1.21 Nm
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
20 lb-in (2.25 Nm)
B1 Shaft Penetration
0.570 in
B2 Shaft Penetration
14.4 mm
Axial Motion
0.010 in (0.25 mm)
Dynamic Torque Reversing
10 lb-in (1.13 Nm)
Screw Finish
Black Oxide

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 0.188" x 4mm bores, 0.750" (19.1mm) OD, and 1.188" (30.2mm) length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.