Shop RULAND

Clamp Bellows Cplg, Bores 0.313"x6mm, OD 0.750", L 1.188", Aluminum

  • Mfr # BC12-5/16"-6MM-A
  • Zoro # G3411365

product price: 
$
74.95
/ea

Key Features

Bore Dia.
0.313 in x 6 mm
Max. RPM
10000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.188 in (30.2 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC12-5/16"-6MM-A
Zoro #
G3411365
UPC #
634529232507
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 6 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.188 in (30.2 mm)
Screw Size
M2.5
Length
1.188 in (30.2 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
120 lb-in/Deg (14 Nm/Deg)
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Style
Clamp
Weight
0.0379 lbs
Dynamic Torque Reversing
10 lb-in (1.13 Nm)
B2 Shaft Penetration
14.4 mm
Axial Motion
0.010 in (0.25 mm)
Dynamic Torque Non-Reversing
20 lb-in (2.25 Nm)
Measurement Type
Inch/Metric
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
1.21 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Number of Screws
2 ea
B1 Shaft Penetration
0.570 in
Static Torque
40 lb-in (4.5 Nm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 0.313" x 6mm bores, 0.750" (19.1mm) OD, and 1.188" (30.2mm) length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.