Clamp Bellows Cplg, Bores 0.625"x12mm, OD 1.625", L 2.000", Aluminum

  • Mfr # BC26-5/8"-12MM-A

  • Zoro # G3411304


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.625 in x 12 mm
Max. RPM
10000 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26-5/8"-12MM-A
Zoro #
G3411304
UPC #
634529232019
Country of Origin
United States

Dimensions

Bore Dia.
0.625 in x 12 mm
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Screw Size
M4
Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg (63 Nm/Deg)
Style
Clamp
Max. Angular Misalignment
2.0 deg
Material
Anodized Aluminum
Weight
0.286 lbs
B1 Shaft Penetration
0.946 in
Dynamic Torque Non-Reversing
125 lb-in (14.00 Nm)
Number of Screws
2 ea
Screw Seating Torque
4.6 Nm
Screw Finish
Black Oxide
Static Torque
250 lb-in (28.0 Nm)
Axial Motion
0.020 in (0.50 mm)
B2 Shaft Penetration
24 mm
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Reversing
62.5 lb-in (7.00 Nm)
Measurement Type
Inch/Metric
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 0.625" x 12mm bores, 1.625" (41.3mm) OD, and 2.000" (50.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.