
Clamp Bellows Cplg, Bores 0.875"x17mm, OD 2.250", L 3.200", Aluminum
Mfr # BC36-7/8"-17MM-A
Zoro # G3412494
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.875 in x 17 mm
Max. RPM
10000 RPM
Outside Dia.
2.250 in
Overall Length
3.200 in
Max. Angular Misalignment
2.0 deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC36-7/8"-17MM-A
Zoro #
G3412494
UPC #
634529307816
Country of Origin
United States
Dimensions
Bore Dia.
0.875 in x 17 mm
Outside Dia.
2.250 in
Overall Length
3.200 in
Screw Size
M6
Length
3.200 in
Fastening Dimensions
Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 0.875" x 17mm bores, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.