Clamp Bellows Cplg, Bores 1.000"x25mm, OD 2.000", L 2.313", Aluminum

  • Mfr # BC32-1"-25MM-A

  • Zoro # G3408976


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.000 in x 25 mm
Max. RPM
10000 RPM
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.313 in (58.8 mm)
Max. Angular Misalignment
2.0 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC32-1"-25MM-A
Zoro #
G3408976
UPC #
634529234174
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 25 mm
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.313 in (58.8 mm)
Screw Size
M5
Length
2.313 in (58.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
2.0 deg
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
950 lb-in/Deg (108 Nm/Deg)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Style
Clamp
Weight
0.4109 lbs
Dynamic Torque Reversing
100 lb-in (11.30 Nm)
Dynamic Torque Non-Reversing
200 lb-in (22.60 Nm)
Number of Screws
2 ea
Screw Material
Alloy Steel
B2 Shaft Penetration
27.9 mm
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
B1 Shaft Penetration
1.099 in
Measurement Type
Inch/Metric
Screw Seating Torque
9.5 Nm
Axial Motion
0.020 in (0.50 mm)
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Static Torque
400 lb-in (45.2 Nm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 1.000" x 25mm bores, 2.000" (50.8mm) OD, and 2.313" (58.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.