Shop RULAND

Clamp Bellows Cplg, Bores 10x7mm, OD 25.4mm, L 33.3mm, Aluminum

  • Mfr # MBC25-10-7-A
  • Zoro # G3417936

product price: 
$
89.69
/ea

Key Features

Bore Dia.
10 mm x 7 mm
Max. RPM
10000 RPM
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Material
Anodized Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBC25-10-7-A
Zoro #
G3417936
UPC #
634529232606
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 7 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Screw Size
M3
Length
33.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.10 mm
Weight
0.0722 lbs
Measurement Type
Metric
Dynamic Torque Reversing
1.70 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
B1 Shaft Penetration
15.9 mm
Static Torque
6.8 Nm
Number of Screws
2 ea
B2 Shaft Penetration
15.9 mm
Dynamic Torque Non-Reversing
3.40 Nm
Screw Finish
Black Oxide
Axial Motion
0.30 mm
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 10mm x 7mm bores, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.