Shop RULAND
See all product information
Create Account
Clamp Bellows Cplg, Bores 11mmx0.313", OD 1.000", L 1.313", Aluminum
- Mfr # BC16-11MM-5/16"-A
- Zoro # G3425216
product price:Â
$
87.19
/ea
Key Features
Bore Dia.
11 mm x 0.313 in
Max. RPM
10000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.313 in (33.3 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC16-11MM-5/16"-A
- Zoro #
- G3425216
- UPC #
- 634529232811
- Country of Origin
- United States
- Max. RPM
- 10000 RPM
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Max. Parallel Misalignment (In.)
- 0.004 in (0.10 mm)
- Torsional Stiffness (Deg./In.-Lbs.)
- 244 lb-in/Deg (27 Nm/Deg)
- Max. Angular Misalignment
- 1.5 deg
- Material
- Anodized Aluminum
- Style
- Clamp
- Weight
- 0.0704 lbs
- Dynamic Torque Reversing
- 15 lb-in (1.70 Nm)
- B2 Shaft Penetration
- 0.626 in
- Number of Screws
- 2 ea
- Axial Motion
- 0.012 in (0.30 mm)
- Recommended Shaft Tolerance
- +0.000 mm / -0.013 mm
- Static Torque
- 60 lb-in (6.8 Nm)
- Dynamic Torque Non-Reversing
- 30 lb-in (3.40 Nm)
- Screw Finish
- Black Oxide
- Screw Seating Torque
- 2.1 Nm
- Screw Material
- Alloy Steel
- Measurement Type
- Inch/Metric
- B1 Shaft Penetration
- 15.9 mm
- Bore Tolerance
- +0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dimensions
- Bore Dia.
- 11 mm x 0.313 in
- Outside Dia.
- 1.000 in (25.4 mm)
- Overall Length
- 1.313 in (33.3 mm)
- Screw Size
- M3
- Length
- 1.313 in (33.3 mm)
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 11mm x 0.313" bores, 1.000" (25.4mm) OD, and 1.313" (33.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.