Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.000", L 1.313", Aluminum

  • Mfr # BC16-11MM-3/8"-A

  • Zoro # G3416667


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11 mm x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.313 in (33.3 mm)
Torsional Stiffness (Deg./In.-Lbs.)
244 lb-in/Deg (27 Nm/Deg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC16-11MM-3/8"-A
Zoro #
G3416667
UPC #
634529232804
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 0.375 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.313 in (33.3 mm)
Screw Size
M3
Length
1.313 in (33.3 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
244 lb-in/Deg (27 Nm/Deg)
Material
Anodized Aluminum
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp
Weight
0.069 lbs
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B2 Shaft Penetration
0.626 in
Measurement Type
Inch/Metric
B1 Shaft Penetration
15.9 mm
Dynamic Torque Reversing
15 lb-in (1.70 Nm)
Number of Screws
2 ea
Dynamic Torque Non-Reversing
30 lb-in (3.40 Nm)
Axial Motion
0.012 in (0.30 mm)
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm
Static Torque
60 lb-in (6.8 Nm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 11mm x 0.375" bores, 1.000" (25.4mm) OD, and 1.313" (33.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.