Clamp Bellows Cplg, Bores 11x10mm, OD 25.4mm, L 33.3mm, Aluminum

  • Mfr # MBC25-11-10-A

  • Zoro # G3417890


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11 mm x 10 mm
Max. RPM
10000 RPM
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC25-11-10-A
Zoro #
G3417890
UPC #
634529299814
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 10 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Screw Size
M3
Length
33.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.10 mm
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Weight
0.0686 lbs
Screw Finish
Black Oxide
Screw Material
Alloy Steel
B2 Shaft Penetration
15.9 mm
Dynamic Torque Non-Reversing
3.40 Nm
Screw Seating Torque
2.1 Nm
B1 Shaft Penetration
15.9 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Static Torque
6.8 Nm
Number of Screws
2 ea
Dynamic Torque Reversing
1.70 Nm
Axial Motion
0.30 mm
Measurement Type
Metric

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 11mm x 10mm bores, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.