Clamp Bellows Cplg, Bores 12mmx0.375", OD 1.313", L 1.688", Aluminum

  • Mfr # BC21-12MM-3/8"-A

  • Zoro # G3424209


product price:  $96.85
/ea
Free Shipping & Returns

Key Features

Bore Dia.
12 mm x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Max. Angular Misalignment
1.5 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC21-12MM-3/8"-A
Zoro #
G3424209
UPC #
634529233030
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 0.375 in
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Screw Size
M3
Length
1.688 in (42.9 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.006 in (0.15 mm)
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
400 lb-in/Deg (45 Nm/Deg)
Style
Clamp
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.151 lbs
Number of Screws
2 ea
Screw Material
Alloy Steel
B2 Shaft Penetration
0.804 in
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Inch/Metric
Axial Motion
0.016 in (0.40 mm)
Dynamic Torque Non-Reversing
60 lb-in (6.80 Nm)
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
B1 Shaft Penetration
20.4 mm
Static Torque
120 lb-in (13.6 Nm)
Screw Seating Torque
2.1 Nm
Dynamic Torque Reversing
30 lb-in (3.40 Nm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 12mm x 0.375" bores, 1.313" (33.3mm) OD, and 1.688" (42.9mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.