Clamp Bellows Cplg, Bores 13x12mm, OD 50.8mm, L 58.7mm, Aluminum

  • Mfr # MBC51-13-12-A

  • Zoro # G3424035


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13 mm x 12 mm
Max. RPM
10000 RPM
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Max. Parallel Misalignment (In.)
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC51-13-12-A
Zoro #
G3424035
UPC #
634529234624
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 12 mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Screw Size
M5
Length
58.7 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.25 mm
Max. Angular Misalignment
2.0 deg
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
108 Nm/Deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp
Weight
0.5003 lbs
Screw Seating Torque
9.5 Nm
B1 Shaft Penetration
27.9 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
22.60 Nm
Screw Finish
Black Oxide
Static Torque
45.2 Nm
Measurement Type
Metric
B2 Shaft Penetration
27.9 mm
Dynamic Torque Reversing
11.30 Nm
Number of Screws
2 ea
Axial Motion
0.50 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 13mm x 12mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.