Clamp Bellows Cplg, Bores 14x13mm, OD 33.3mm, L 42.9mm, Aluminum
- Mfr # MBC33-14-13-A
- Zoro # G3421619
product price:Â
$
96.85
/ea
Key Features
Bore Dia.
14 mm x 13 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Material
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBC33-14-13-A
- Zoro #
- G3421619
- UPC #
- 634529233375
- Country of Origin
- United States
- Max. RPM
- 10000 RPM
- Material
- Anodized Aluminum
- Style
- Clamp
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Max. Parallel Misalignment (In.)
- 0.15 mm
- Torsional Stiffness (Deg./In.-Lbs.)
- 45 Nm/Deg
- Max. Angular Misalignment
- 1.5 deg
- Weight
- 0.1432 lbs
- Measurement Type
- Metric
- Screw Seating Torque
- 2.1 Nm
- Static Torque
- 13.6 Nm
- B1 Shaft Penetration
- 20.4 mm
- Number of Screws
- 2 ea
- Screw Material
- Alloy Steel
- Screw Finish
- Black Oxide
- Axial Motion
- 0.40 mm
- Dynamic Torque Non-Reversing
- 6.80 Nm
- Bore Tolerance
- +0.03 mm / -0.00 mm
- Dynamic Torque Reversing
- 3.40 Nm
- B2 Shaft Penetration
- 20.4 mm
Dimensions
- Bore Dia.
- 14 mm x 13 mm
- Outside Dia.
- 33.3 mm
- Overall Length
- 42.9 mm
- Screw Size
- M3
- Length
- 42.9 mm
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 14mm x 13mm bores, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.