Clamp Bellows Cplg, Bores 16x16mm, OD 2.250", L 3.200", Aluminum

  • Mfr # MBC57-16-16-A

  • Zoro # G3412659


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
16 mm x 16 mm
Max. RPM
10000 RPM
Outside Dia.
57.2 mm
Overall Length
81.3 mm
Max. Angular Misalignment
2.0 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC57-16-16-A
Zoro #
G3412659
UPC #
634529309117
Country of Origin
United States

Dimensions

Bore Dia.
16 mm x 16 mm
Outside Dia.
57.2 mm
Overall Length
81.3 mm
Screw Size
M6
Length
81.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
2.0 deg
Style
Clamp
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.30 mm
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
135 Nm/Deg
Weight
0.825096 lbs
Number of Screws
2 ea
Dynamic Torque Reversing
15.00 Nm
Dynamic Torque Non-Reversing
30.00 Nm
Measurement Type
Metric
Screw Finish
Black Oxide
Screw Seating Torque
16 Nm
Static Torque
60.00 Nm
B1 Shaft Penetration
38 mm
Screw Material
Alloy Steel
Axial Motion
0.75 mm
B2 Shaft Penetration
38 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 16mm x 16mm bores, 57.2mm OD, and 81.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.