Clamp Bellows Cplg, Bores 20mmx0.625", OD 1.625", L 2.000", Aluminum

  • Mfr # BC26-20MM-5/8"-A

  • Zoro # G3405144


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm x 0.625 in
Max. RPM
10000 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC26-20MM-5/8"-A
Zoro #
G3405144
UPC #
634529233665
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 0.625 in
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Screw Size
M4
Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg (63 Nm/Deg)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Style
Clamp
Weight
0.2647 lbs
B2 Shaft Penetration
0.946 in
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Inch/Metric
Dynamic Torque Reversing
62.5 lb-in (7.00 Nm)
B1 Shaft Penetration
24 mm
Screw Finish
Black Oxide
Screw Seating Torque
4.6 Nm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
125 lb-in (14.00 Nm)
Static Torque
250 lb-in (28.0 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Number of Screws
2 ea
Axial Motion
0.020 in (0.50 mm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 20mm x 0.625" bores, 1.625" (41.3mm) OD, and 2.000" (50.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.