Clamp Bellows Cplg, Bores 20x13mm, OD 41.3mm, L 50.8mm, Aluminum

  • Mfr # MBC41-20-13-A

  • Zoro # G3417096


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm x 13 mm
Max. RPM
10000 RPM
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Max. Angular Misalignment
2.0 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-20-13-A
Zoro #
G3417096
UPC #
634529234037
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 13 mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Screw Size
M4
Length
50.8 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
2.0 deg
Max. Parallel Misalignment (In.)
0.25 mm
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
63 Nm/Deg
Style
Clamp
Weight
0.2719 lbs
Dynamic Torque Non-Reversing
14.00 Nm
Screw Material
Alloy Steel
B2 Shaft Penetration
24.0 mm
Axial Motion
0.50 mm
Screw Seating Torque
4.6 Nm
Number of Screws
2 ea
B1 Shaft Penetration
24.0 mm
Measurement Type
Metric
Screw Finish
Black Oxide
Static Torque
28.0 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
7.00 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 20mm x 13mm bores, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.