
Clamp Bellows Cplg, Bores 22x15mm, OD 50.8mm, L 58.7mm, Aluminum
Mfr # MBC51-22-15-A
Zoro # G3412835
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
22 mm x 15 mm
Max. RPM
10000 RPM
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBC51-22-15-A
Zoro #
G3412835
UPC #
634529231142
Country of Origin
United States
Dimensions
Bore Dia.
22 mm x 15 mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Screw Size
M5
Length
58.7 mm
Fastening Dimensions
Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 22mm x 15mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.