Clamp Bellows Cplg, Bores 25x20mm, OD 2.250", L 3.200", Aluminum

  • Mfr # MBC57-25-20-A

  • Zoro # G3405275


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm x 20 mm
Max. RPM
10000 RPM
Outside Dia.
57.2 mm
Overall Length
81.3 mm
Max. Angular Misalignment
2.0 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC57-25-20-A
Zoro #
G3405275
UPC #
634529309575
Country of Origin
United States

Dimensions

Bore Dia.
25 mm x 20 mm
Outside Dia.
57.2 mm
Overall Length
81.3 mm
Screw Size
M6
Length
81.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
2.0 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.30 mm
Torsional Stiffness (Deg./In.-Lbs.)
135 Nm/Deg
Material
Anodized Aluminum
Style
Clamp
Weight
0.763266 lbs
Static Torque
60.00 Nm
B2 Shaft Penetration
38 mm
B1 Shaft Penetration
38 mm
Screw Seating Torque
16 Nm
Number of Screws
2 ea
Measurement Type
Metric
Dynamic Torque Non-Reversing
30.00 Nm
Dynamic Torque Reversing
15.00 Nm
Axial Motion
0.75 mm
Screw Material
Alloy Steel
Screw Finish
Black Oxide

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 25mm x 20mm bores, 57.2mm OD, and 81.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.