Clamp Bellows Cplg, Bores 32x15mm, OD 2.250", L 3.200", Aluminum

  • Mfr # MBC57-32-15-A

  • Zoro # G3420578


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
32 mm x 15 mm
Max. RPM
10000 RPM
Outside Dia.
57.2 mm
Overall Length
81.3 mm
Max. Parallel Misalignment (In.)
0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC57-32-15-A
Zoro #
G3420578
UPC #
634529309858
Country of Origin
United States

Dimensions

Bore Dia.
32 mm x 15 mm
Outside Dia.
57.2 mm
Overall Length
81.3 mm
Screw Size
M6
Length
81.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.30 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
135 Nm/Deg
Material
Anodized Aluminum
Style
Clamp
Max. Angular Misalignment
2.0 deg
Weight
0.735464 lbs
Static Torque
60.00 Nm
Screw Material
Alloy Steel
Dynamic Torque Reversing
15.00 Nm
Screw Seating Torque
16 Nm
B1 Shaft Penetration
38 mm
Measurement Type
Metric
Axial Motion
0.75 mm
Dynamic Torque Non-Reversing
30.00 Nm
B2 Shaft Penetration
38 mm
Screw Finish
Black Oxide
Number of Screws
2 ea

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 32mm x 15mm bores, 57.2mm OD, and 81.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.